Threaded Plug Gauge, #10-24, UNC
Mfr # 301120050
Zoro # G716147737
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Thread Type
UNC
Gauge Length - Go Member
13/32 in
Gauge Finish
Chrome Plated
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301120050
Zoro #
G716147737
UPC #
662631304058
Country of Origin
United States
Dimensions
Thread Size
#10-24
Gauge Length - Go Member
13/32 in
Pitch Diameter - No-Go Member
0.1661 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.1629 in
Gauge Length - No-Go Member
9/32 in
Details
Item
Thread Plug Gauges
Thread Type
UNC
Gauge Finish
Chrome Plated
Handle Color
Blue
Thread Class
3B
Thread Direction
Right Hand
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Long Form Calibration Certificate
No
Tolerance Class
X
Included Handle
Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #10-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1629 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.