Threaded Plug Gauge, 11/16 in-12, UN
- Mfr # 301150050
- Zoro # G916147926
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UN
Thread Size
11/16 in-12
Tolerance Class
X
Dimension Type
Inch
Gauge Length - Go Member
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301150050
- Zoro #
- G916147926
- UPC #
- 662631999858
- Country of Origin
- United States
Dimensions
- Thread Size
- 11/16 in-12
- Dimension Type
- Inch
- Gauge Length - Go Member
- 7/8 in
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.6334 in
- Pitch Diameter - No-Go Member
- 0.6387 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Tolerance Class
- X
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 11/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6334 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.