Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 11/16 in-28, UN
- Mfr # 301151040
- Zoro # G416147808
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
11/16 in-28
Thread Type
UN
Included Certification
Certificate of Accuracy
Pitch Diameter - Go Member
0.6643 in
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301151040
- Zoro #
- G416147808
- UPC #
- 662631999247
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Handle Color
- Light Blue
- Included Handle
- Taperlock 2B
- Hardness
- RC 70/72
- Thread Class
- 2B
- Thread Direction
- Right Hand
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
Dimensions
- Thread Size
- 11/16 in-28
- Pitch Diameter - Go Member
- 0.6643 in
- Pitch Diameter - No-Go Member
- 0.6692 in
- Gauge Length - No-Go Member
- 1/2 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 7/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 11/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6643 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.