Threaded Plug Gauge, 11/16 in-28, UN
- Mfr # 301151050
- Zoro # G816147859
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
11/16 in-28
Thread Type
UN
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - Go Member
0.6643 in
Gauge Type
Go/No-Go (Plus/Minus)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301151050
- Zoro #
- G816147859
- UPC #
- 662631999254
- Country of Origin
- United States
Dimensions
- Thread Size
- 11/16 in-28
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.6643 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - No-Go Member
- 0.668 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 11/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6643 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.