Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 11/16 in-32, UN
- Mfr # 301151550
- Zoro # G016147895
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
11/16 in-32
Thread Type
UN
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Handle Design
Assembly
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301151550
- Zoro #
- G016147895
- UPC #
- 662631999315
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Tolerance Class
- X
- Thread Class
- 3B
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Hardness
- RC 70/72
- Included Handle
- Taperlock 3B
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Gauge Finish
- Chrome Plated
Dimensions
- Thread Size
- 11/16 in-32
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.6672 in
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - No-Go Member
- 0.6707 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 11/16 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6672 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.