Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1/2"-13, UNC
- Mfr # 321140050
- Zoro # G816148054
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Thread Type
UNC
Dimension Type
Inch
Included Certification
Certificate of Accuracy
Pitch Diameter - Go Member
0.5499 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321140050
- Zoro #
- G816148054
- UPC #
- 662631408053
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- STI 3B
- Thread Class
- 3B
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Tolerance Class
- X
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Handle Design
- Assembly
Dimensions
- Thread Size
- 1/2"-13
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.5499 in
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - No-Go Member
- 0.5537 in
- Gauge Length - Go Member
- 7/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 1/2 In.-13, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5499 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.