Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, #12-24, UNC
- Mfr # 301122550
- Zoro # G316147618
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Thread Type
UNC
Tolerance Class
X
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301122550
- Zoro #
- G316147618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #12-24
- Gauge Length - Go Member
- 13/32 in
- Pitch Diameter - No-Go Member
- 0.1922 in
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - Go Member
- 0.1889 in
- Dimension Type
- Inch
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Handle Design
- Assembly
- Thread Class
- 3B
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- Taperlock 3B
- Thread Direction
- Right Hand
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #12-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1889 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.