Threaded Plug Gauge, #12-24, UNC
- Mfr # 321122550
- Zoro # G016148014
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Thread Type
UNC
Long Form Calibration Certificate
No
Gauge Length - No-Go Member
5/16 in
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321122550
- Zoro #
- G016148014
- UPC #
- 662631404550
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Class
- 3B
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Included Handle
- STI 3B
Dimensions
- Thread Size
- #12-24
- Gauge Length - No-Go Member
- 5/16 in
- Gauge Length - Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.243 in
- Pitch Diameter - No-Go Member
- 0.2453 in
- Dimension Type
- Inch
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size #12-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.243 in, Pitch Diameter - No-Go Member 0.2453 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.