Zoro Homepage

Threaded Plug Gauge, 1/2"-28, UNEF

  • Mfr # 301142050

  • Zoro # G616148032


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-28
Thread Type
UNEF
Gauge Finish
Chrome Plated
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301142050
Zoro #
G616148032
UPC #
662631308452
Country of Origin
United States

Dimensions

Thread Size
1/2"-28
Pitch Diameter - Go Member
0.4768 in
Gauge Length - Go Member
3/4 in
Gauge Length - No-Go Member
3/8 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.4804 in

Details

Thread Type
UNEF
Item
Thread Plug Gauges
Gauge Finish
Chrome Plated
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70/72
Tolerance Class
X
Included Handle
Taperlock 3B
Long Form Calibration Certificate
No
Handle Color
Blue
Thread Direction
Right Hand
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Thread Class
3B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1/2 In.-28, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4768 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.