Threaded Plug Gauge, 1/2 in-32, UN
- Mfr # 301143050
- Zoro # G016148021
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2 in-32
Thread Type
UN
Included Certification
Certificate of Accuracy
Thread Class
3B
Pitch Diameter - No-Go Member
0.4831 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301143050
- Zoro #
- G016148021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2 in-32
- Pitch Diameter - No-Go Member
- 0.4831 in
- Gauge Length - No-Go Member
- 3/8 in
- Gauge Length - Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 0.4797 in
- Dimension Type
- Inch
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Hardness
- RC 70/72
- Included Handle
- Taperlock 3B
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1/2 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4797 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.