Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 13/16"-20, UNEF
- Mfr # 301155550
- Zoro # G716147904
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16"-20
Thread Type
UNEF
Gauge Finish
Chrome Plated
Gauge Length - No-Go Member
5/8 in
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301155550
- Zoro #
- G716147904
- UPC #
- 662631311155
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16"-20
- Gauge Length - No-Go Member
- 5/8 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.78 in
- Pitch Diameter - No-Go Member
- 0.7843 in
- Gauge Length - Go Member
- 1 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 3B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Tolerance Class
- X
- Hardness
- RC 70/72
- Thread Class
- 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 13/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.