Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 13/16 in-12, UN
- Mfr # 301155040
- Zoro # G616147820
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16 in-12
Thread Type
UN
Included Certification
Certificate of Accuracy
Gauge Length - No-Go Member
5/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301155040
- Zoro #
- G616147820
- UPC #
- 662631999544
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16 in-12
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - No-Go Member
- 0.7656 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.7584 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 2B
- Tolerance Class
- X
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Thread Class
- 2B
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 13/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7584 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.