Threaded Plug Gauge, 13/16 in-12, UN
- Mfr # 301155050
- Zoro # G816147781
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16 in-12
Thread Type
UN
Handle Design
Assembly
Gauge Length - No-Go Member
5/8 in
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301155050
- Zoro #
- G816147781
- UPC #
- 662631999551
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Handle Design
- Assembly
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 3B
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
Dimensions
- Thread Size
- 13/16 in-12
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - Go Member
- 0.7584 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 0.7638 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 13/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7584 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.