Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 13/16 in-16, UN
- Mfr # 301155340
- Zoro # G116147818
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16 in-16
Thread Type
UN
Included Certification
Certificate of Accuracy
Dimension Type
Inch
Gauge Length - Go Member
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301155340
- Zoro #
- G116147818
- UPC #
- 662631999605
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go/No-Go (Plus/Minus)
- Gauge Finish
- Chrome Plated
- Thread Class
- 2B
- Tolerance Class
- X
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Handle
- Taperlock 2B
- Thread Direction
- Right Hand
- Handle Design
- Assembly
- Long Form Calibration Certificate
- No
Dimensions
- Thread Size
- 13/16 in-16
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 0.7719 in
- Pitch Diameter - No-Go Member
- 0.7782 in
- Gauge Length - No-Go Member
- 5/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 13/16 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7719 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.