Threaded Plug Gauge, 13/16 in-28, UN
- Mfr # 301156040
- Zoro # G616147752
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16 in-28
Thread Type
UN
Gauge Finish
Chrome Plated
Included Handle
Taperlock 2B
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301156040
- Zoro #
- G616147752
- UPC #
- 662631999667
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16 in-28
- Gauge Length - No-Go Member
- 5/8 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.7893 in
- Pitch Diameter - No-Go Member
- 0.7943 in
- Gauge Length - Go Member
- 1 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 2B
- Handle Design
- Assembly
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Thread Class
- 2B
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 13/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7893 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.