Threaded Plug Gauge, 13/16 in-32, UN
- Mfr # 301156540
- Zoro # G916147742
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16 in-32
Thread Type
UN
Gauge Length - Go Member
7/8 in
Handle Color
Light Blue
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301156540
- Zoro #
- G916147742
- UPC #
- 662631875565
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16 in-32
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - Go Member
- 0.7922 in
- Gauge Length - No-Go Member
- 1/2 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.7969 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Tolerance Class
- X
- Thread Class
- 2B
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 2B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 13/16 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7922 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.