Threaded Plug Gauge, 1/4"-28, UNF
Mfr # 301127050
Zoro # G816147675
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNF
Thread Size
1/4"-28
Gauge Length - Go Member
1/2 in
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301127050
Zoro #
G816147675
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Gauge Length - Go Member
1/2 in
Pitch Diameter - No-Go Member
0.23 in
Dimension Type
Inch
Gauge Length - No-Go Member
5/16 in
Pitch Diameter - Go Member
0.2268 in
Details
Thread Type
UNF
Item
Thread Plug Gauges
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Included Handle
Taperlock 3B
Thread Direction
Right Hand
Thread Class
3B
Handle Color
Blue
Tolerance Class
X
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Gauge Type
Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1/4 In.-28, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2268 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.