Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1/4"-32, UNEF
- Mfr # 301128050
- Zoro # G916147582
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNEF
Thread Size
1/4"-32
Included Handle
Taperlock 3B
Included Certification
Certificate of Accuracy
Thread Class
3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301128050
- Zoro #
- G916147582
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Included Handle
- Taperlock 3B
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
Dimensions
- Thread Size
- 1/4"-32
- Pitch Diameter - Go Member
- 0.2297 in
- Pitch Diameter - No-Go Member
- 0.2328 in
- Gauge Length - Go Member
- 1/2 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 5/16 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1/4 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2297 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.