Threaded Plug Gauge, 15/16 in-12, UN
- Mfr # 301160040
- Zoro # G316147663
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-12
Thread Type
UN
Thread Class
2B
Gauge Length - Go Member
1 in
Included Handle
Taperlock 2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301160040
- Zoro #
- G316147663
- UPC #
- 662631875862
- Country of Origin
- United States
Dimensions
- Thread Size
- 15/16 in-12
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - No-Go Member
- 0.8908 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.8834 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 2B
- Included Handle
- Taperlock 2B
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Handle Color
- Light Blue
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 15/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8834 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.