Threaded Plug Gauge, 15/16 in-12, UN
- Mfr # 301160050
- Zoro # G516147647
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-12
Thread Type
UN
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301160050
- Zoro #
- G516147647
- UPC #
- 662631875879
- Country of Origin
- United States
Dimensions
- Thread Size
- 15/16 in-12
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - No-Go Member
- 0.8889 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 0.8834 in
- Dimension Type
- Inch
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Gauge Finish
- Chrome Plated
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 15/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8834 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.