Threaded Plug Gauge, 15/16 in-16, UN
- Mfr # 301160340
- Zoro # G816147682
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-16
Thread Type
UN
Thread Class
2B
Included Handle
Taperlock 2B
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301160340
- Zoro #
- G816147682
- UPC #
- 662631875923
- Country of Origin
- United States
Dimensions
- Thread Size
- 15/16 in-16
- Gauge Length - No-Go Member
- 5/8 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 0.9034 in
- Pitch Diameter - Go Member
- 0.8969 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 2B
- Included Handle
- Taperlock 2B
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 15/16 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8969 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.