Threaded Plug Gauge, 15/16 in-16, UN
- Mfr # 301160350
- Zoro # G116147603
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-16
Thread Type
UN
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Gauge Length - No-Go Member
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301160350
- Zoro #
- G116147603
- UPC #
- 662631875930
- Country of Origin
- United States
Dimensions
- Thread Size
- 15/16 in-16
- Gauge Length - No-Go Member
- 5/8 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.8969 in
- Pitch Diameter - No-Go Member
- 0.9018 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Direction
- Right Hand
- Handle Design
- Assembly
- Tolerance Class
- X
- Handle Color
- Light Blue
- Thread Class
- 3B
- Hardness
- RC 70/72
- Gauge Type
- Go/No-Go (Plus/Minus)
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 3B
- Long Form Calibration Certificate
- No
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 15/16 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8969 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.