Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 15/16 in-28, UN
- Mfr # 301161050
- Zoro # G916147636
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-28
Thread Type
UN
Thread Class
3B
Gauge Length - No-Go Member
5/8 in
Included Handle
Taperlock 3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301161050
- Zoro #
- G916147636
- UPC #
- 662631875992
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Hardness
- RC 70/72
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Tolerance Class
- X
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
Dimensions
- Thread Size
- 15/16 in-28
- Gauge Length - No-Go Member
- 5/8 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.9143 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 0.9182 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 15/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9143 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.