Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 15/16 in-32, UN
- Mfr # 301161540
- Zoro # G416147693
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16 in-32
Thread Type
UN
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301161540
- Zoro #
- G416147693
- UPC #
- 662631876043
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 2B
- Tolerance Class
- X
- Thread Class
- 2B
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Hardness
- RC 70/72
Dimensions
- Thread Size
- 15/16 in-32
- Gauge Length - No-Go Member
- 7/16 in
- Pitch Diameter - Go Member
- 0.9172 in
- Pitch Diameter - No-Go Member
- 0.9221 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 5/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 15/16 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/8 in, Gauge Length - No-Go Member 7/16 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9172 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.