Threaded Plug Gauge, 3/4"-10, UNC
- Mfr # 321152050
- Zoro # G516147975
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Thread Type
UNC
Pitch Diameter - No-Go Member
0.8196 in
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321152050
- Zoro #
- G516147975
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Thread Direction
- Right Hand
- Included Handle
- STI 3B
- Thread Class
- 3B
- Tolerance Class
- X
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
Dimensions
- Thread Size
- 3/4"-10
- Pitch Diameter - No-Go Member
- 0.8196 in
- Pitch Diameter - Go Member
- 0.8149 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 5/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 3/4 In.-10, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8149 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.