Threaded Plug Gauge, 3/4"-16, UNF
Mfr # 301153050
Zoro # G716147836
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-16
Thread Type
UNF
Gauge Finish
Chrome Plated
Handle Color
Blue
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301153050
Zoro #
G716147836
UPC #
662631310653
Country of Origin
United States
Dimensions
Thread Size
3/4"-16
Dimension Type
Inch
Pitch Diameter - Go Member
0.7094 in
Gauge Length - Go Member
7/8 in
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - No-Go Member
0.7143 in
Details
Item
Thread Plug Gauges
Thread Type
UNF
Gauge Finish
Chrome Plated
Handle Color
Blue
Long Form Calibration Certificate
No
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Handle Design
Assembly
Thread Direction
Right Hand
Thread Class
3B
Included Certification
Certificate of Accuracy
Tolerance Class
X
Included Handle
Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/4 In.-16, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7094 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.