Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug Gauge, 3/4"-16, UNF

  • Mfr # 321153050

  • Zoro # G416147921


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Thread Type
UNF
Thread Class
3B
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.7945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321153050
Zoro #
G416147921
UPC #
662631410650
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.7945 in
Pitch Diameter - Go Member
0.7906 in
Gauge Length - Go Member
7/8 in
Gauge Length - No-Go Member
1/2 in

Details

Thread Type
UNF
Item
Thread Plug Gauges
Thread Class
3B
Included Handle
STI 3B
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Thread Direction
Right Hand
Handle Design
Assembly
Handle Color
Blue
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 3/4 In.-16, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7906 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.