Threaded Plug Gauge, 3/4 in-32, UN
- Mfr # 301154540
- Zoro # G016147734
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4 in-32
Thread Type
UN
Thread Direction
Right Hand
Thread Class
2B
Included Handle
Taperlock 2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301154540
- Zoro #
- G016147734
- UPC #
- 662631999490
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4 in-32
- Pitch Diameter - No-Go Member
- 0.7344 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 1/2 in
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - Go Member
- 0.7297 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Direction
- Right Hand
- Thread Class
- 2B
- Included Handle
- Taperlock 2B
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 3/4 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7297 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.