Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 3/4 in-32, UN
- Mfr # 301154550
- Zoro # G916147780
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4 in-32
Thread Type
UN
Dimension Type
Inch
Thread Direction
Right Hand
Included Handle
Taperlock 3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301154550
- Zoro #
- G916147780
- UPC #
- 662631582432
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4 in-32
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - No-Go Member
- 0.7333 in
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - Go Member
- 0.7297 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 3B
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Tolerance Class
- X
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Thread Class
- 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/4 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.7297 in