Threaded Plug Gauge, 3/8"-16, UNC
- Mfr # 321133050
- Zoro # G616148087
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Thread Type
UNC
Included Certification
Certificate of Accuracy
Thread Class
3B
Pitch Diameter - No-Go Member
0.4189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321133050
- Zoro #
- G616148087
- UPC #
- 662631406653
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Pitch Diameter - No-Go Member
- 0.4189 in
- Pitch Diameter - Go Member
- 0.4156 in
- Gauge Length - No-Go Member
- 3/8 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 3/4 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Hardness
- RC 70/72
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Direction
- Right Hand
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Handle
- STI 3B
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 3/8 In.-16, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4156 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.