Threaded Plug Gauge, 3/8"-24, UNF
- Mfr # 301134050
- Zoro # G216147640
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-24
Thread Type
UNF
Pitch Diameter - Go Member
0.3479 in
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301134050
- Zoro #
- G216147640
- UPC #
- 662631300685
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Pitch Diameter - Go Member
- 0.3479 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 3/8 in
- Gauge Length - Go Member
- 3/4 in
- Pitch Diameter - No-Go Member
- 0.3516 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNF
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/8 In.-24, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3479 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.