Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 3/8"-32, UNEF
- Mfr # 301135050
- Zoro # G216147749
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-32
Thread Type
UNEF
Gauge Length - No-Go Member
3/8 in
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301135050
- Zoro #
- G216147749
- UPC #
- 662631307059
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-32
- Gauge Length - No-Go Member
- 3/8 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.3547 in
- Pitch Diameter - No-Go Member
- 0.358 in
- Gauge Length - Go Member
- 3/4 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Handle Design
- Assembly
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Thread Class
- 3B
- Included Certification
- Certificate of Accuracy
- Included Handle
- Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/8 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3547 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.