Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 3/8 in-28, UN
- Mfr # 301134550
- Zoro # G616147608
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8 in-28
Thread Type
UN
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Gauge Finish
Chrome Plated
Gauge Type
Go/No-Go (Plus/Minus)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301134550
- Zoro #
- G616147608
- UPC #
- 662631306953
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 3B
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Handle Design
- Assembly
- Thread Class
- 3B
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Tolerance Class
- X
Dimensions
- Thread Size
- 3/8 in-28
- Pitch Diameter - Go Member
- 0.3518 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 3/4 in
- Gauge Length - No-Go Member
- 3/8 in
- Pitch Diameter - No-Go Member
- 0.3553 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/8 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3518 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.