Threaded Plug Gauge, #4-48, UNF
Mfr # 301111050
Zoro # G816147743
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#4-48
Thread Type
UNF
Included Handle
Taperlock 3B
Handle Color
Blue
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301111050
Zoro #
G816147743
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-48
Gauge Length - No-Go Member
7/32 in
Gauge Length - Go Member
5/16 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.1008 in
Pitch Diameter - Go Member
0.0985 in
Details
Item
Thread Plug Gauges
Thread Type
UNF
Included Handle
Taperlock 3B
Handle Color
Blue
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Handle Design
Assembly
Thread Class
3B
Tolerance Class
X
Gauge Finish
Chrome Plated
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Gauge Type
Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.0985 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.