Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, #5-40, UNC
- Mfr # 321112550
- Zoro # G816148030
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#5-40
Thread Type
UNC
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Long Form Calibration Certificate
No
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321112550
- Zoro #
- G816148030
- UPC #
- 662631402556
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Gauge Finish
- Chrome Plated
- Thread Class
- 3B
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Included Handle
- STI 3B
- Handle Color
- Light Blue
- Tolerance Class
- X
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #5-40
- Pitch Diameter - Go Member
- 0.1413 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.143 in
- Gauge Length - Go Member
- 13/32 in
- Gauge Length - No-Go Member
- 9/32 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size #5-40, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1413 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.