Zoro Homepage

Threaded Plug Gauge, 5/8 in-28, UN

  • Mfr # 301149340

  • Zoro # G116147993


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Thread Type
UN
Thread Size
5/8 in-28
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - Go Member
0.6018 in
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301149340
Zoro #
G116147993
UPC #
662631999728
Country of Origin
United States

Dimensions

Thread Size
5/8 in-28
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - Go Member
0.6018 in
Pitch Diameter - No-Go Member
0.6067 in
Dimension Type
Inch
Gauge Length - Go Member
7/8 in

Details

Item
Thread Plug Gauges
Thread Type
UN
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Thread Class
2B
Tolerance Class
X
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 2B
Thread Direction
Right Hand
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No
Handle Design
Assembly
Handle Color
Blue

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 5/8 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6018 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.