Threaded Plug Gauge, 5/8 in-28, UN
- Mfr # 301149350
- Zoro # G616147981
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/8 in-28
Thread Type
UN
Included Handle
Taperlock 3B
Gauge Length - No-Go Member
1/2 in
Thread Class
3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301149350
- Zoro #
- G616147981
- UPC #
- 662631999735
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/8 in-28
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.6018 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.6055 in
- Gauge Length - Go Member
- 7/8 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Handle
- Taperlock 3B
- Thread Class
- 3B
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 5/8 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6018 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.