Threaded Plug Gauge, 5/8 in-32, UN

  • Mfr # 301149740
  • Zoro # G016147901
product price: 
$
337.99
/ea
Free Shipping & Returns

Key Features

Thread Size
5/8 in-32
Thread Type
UN
Dimension Type
Inch
Handle Design
Assembly
Handle Color
Light Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301149740
Zoro #
G016147901
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8 in-32
Dimension Type
Inch
Gauge Length - Go Member
7/8 in
Pitch Diameter - No-Go Member
0.6093 in
Pitch Diameter - Go Member
0.6047 in
Gauge Length - No-Go Member
1/2 in

Details

Item
Thread Plug Gauges
Thread Type
UN
Handle Design
Assembly
Handle Color
Light Blue
Thread Direction
Right Hand
Thread Class
2B
Included Handle
Taperlock 2B
Tolerance Class
X
Long Form Calibration Certificate
No
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Gauge Type
Go/No-Go (Plus/Minus)

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 5/8 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6047 in

Ratings & reviews