Threaded Plug Gauge, 5/8 in-32, UN
Mfr # 301149750
Zoro # G816147880
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/8 in-32
Thread Type
UN
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301149750
Zoro #
G816147880
UPC #
662631999797
Country of Origin
United States
Dimensions
Thread Size
5/8 in-32
Pitch Diameter - Go Member
0.6047 in
Gauge Length - No-Go Member
1/2 in
Gauge Length - Go Member
7/8 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.6082 in
Details
Item
Thread Plug Gauges
Thread Type
UN
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Tolerance Class
X
Thread Direction
Right Hand
Thread Class
3B
Long Form Calibration Certificate
No
Gauge Type
Go/No-Go (Plus/Minus)
Included Handle
Taperlock 3B
Handle Color
Blue
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 5/8 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6047 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.