Zoro Homepage

Threaded Plug Gauge, #6-32, UNC

  • Mfr # 301115050

  • Zoro # G116147801


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Thread Type
UNC
Pitch Diameter - No-Go Member
0.1204 in
Thread Direction
Right Hand
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301115050
Zoro #
G116147801
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Pitch Diameter - No-Go Member
0.1204 in
Gauge Length - No-Go Member
7/32 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.1177 in
Gauge Length - Go Member
5/16 in

Details

Item
Thread Plug Gauges
Thread Type
UNC
Thread Direction
Right Hand
Hardness
RC 70/72
Gauge Type
Go/No-Go (Plus/Minus)
Thread Class
3B
Included Handle
Taperlock 3B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Tolerance Class
X
Long Form Calibration Certificate
No
Handle Design
Assembly
Gauge Finish
Chrome Plated
Handle Color
Blue
Included Certification
Certificate of Accuracy

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #6-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1177 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.