Threaded Plug Gauge, #6-32, UNC
Mfr # 321115050
Zoro # G616148001
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Thread Type
UNC
Included Handle
STI 3B
Pitch Diameter - No-Go Member
0.1601 in
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321115050
Zoro #
G616148001
UPC #
662631403058
Country of Origin
United States
Dimensions
Thread Size
#6-32
Pitch Diameter - No-Go Member
0.1601 in
Gauge Length - No-Go Member
9/32 in
Pitch Diameter - Go Member
0.1583 in
Dimension Type
Inch
Gauge Length - Go Member
13/32 in
Details
Thread Type
UNC
Item
Thread Plug Gauges
Included Handle
STI 3B
Handle Color
Blue
Thread Class
3B
Gauge Finish
Chrome Plated
Tolerance Class
X
Hardness
RC 70/72
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Long Form Calibration Certificate
No
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size #6-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1583 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.