Threaded Plug Gauge, #6-40, UNF
Mfr # 301116050
Zoro # G016147727
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNF
Thread Size
#6-40
Pitch Diameter - No-Go Member
0.1243 in
Tolerance Class
X
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301116050
Zoro #
G016147727
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-40
Pitch Diameter - No-Go Member
0.1243 in
Gauge Length - No-Go Member
7/32 in
Dimension Type
Inch
Gauge Length - Go Member
5/16 in
Pitch Diameter - Go Member
0.1218 in
Details
Thread Type
UNF
Item
Thread Plug Gauges
Tolerance Class
X
Handle Color
Blue
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Thread Class
3B
Hardness
RC 70/72
Long Form Calibration Certificate
No
Included Handle
Taperlock 3B
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Gauge Type
Go/No-Go (Plus/Minus)
Thread Direction
Right Hand
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1218 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.