Threaded Plug Gauge, #6-40, UNF
- Mfr # 321116050
- Zoro # G516148033
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#6-40
Thread Type
UNF
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X
Hardness
RC 70/72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321116050
- Zoro #
- G516148033
- UPC #
- 662631403256
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-40
- Gauge Length - Go Member
- 13/32 in
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - Go Member
- 0.1543 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.156 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNF
- Gauge Type
- Go/No-Go (Plus/Minus)
- Tolerance Class
- X
- Hardness
- RC 70/72
- Thread Class
- 3B
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Included Handle
- STI 3B
- Long Form Calibration Certificate
- No
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1543 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.