Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 7/16"-14, UNC
- Mfr # 321136550
- Zoro # G316148073
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-14
Thread Type
UNC
Thread Direction
Right Hand
Tolerance Class
X
Thread Class
3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321136550
- Zoro #
- G316148073
- UPC #
- 662631407353
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Thread Direction
- Right Hand
- Tolerance Class
- X
- Thread Class
- 3B
- Included Handle
- STI 3B
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 7/16 In.-14, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4839 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.