Threaded Plug Gauge, 7/16"-20, UNF
Mfr # 321137550
Zoro # G416148089
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-20
Thread Type
UNF
Included Certification
Certificate of Accuracy
Included Handle
STI 3B
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321137550
Zoro #
G416148089
UPC #
662631407551
Country of Origin
United States
Dimensions
Thread Size
7/16"-20
Gauge Length - No-Go Member
3/8 in
Pitch Diameter - Go Member
0.47 in
Pitch Diameter - No-Go Member
0.4731 in
Gauge Length - Go Member
3/4 in
Dimension Type
Inch
Details
Item
Thread Plug Gauges
Thread Type
UNF
Included Certification
Certificate of Accuracy
Included Handle
STI 3B
Long Form Calibration Certificate
No
Handle Color
Blue
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Thread Class
3B
Hardness
RC 70/72
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Handle Design
Assembly
Tolerance Class
X
Gauge Finish
Chrome Plated
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 7/16 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.47 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.