Threaded Plug Gauge, 7/16 in- 16, UN
- Mfr # 301137040
- Zoro # G716147973
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16 in- 16
Thread Type
UN
Dimension Type
Inch
Gauge Length - No-Go Member
3/8 in
Gauge Type
Go/No-Go (Plus/Minus)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301137040
- Zoro #
- G716147973
- UPC #
- 662631307448
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16 in- 16
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 3/8 in
- Gauge Length - Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 0.3969 in
- Pitch Diameter - No-Go Member
- 0.4028 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Gauge Type
- Go/No-Go (Plus/Minus)
- Hardness
- RC 70/72
- Included Handle
- Taperlock 2B
- Handle Color
- Light Blue
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Class
- 2B
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 7/16 in- 16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3969 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.