Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 7/16 in-32, UN
- Mfr # 301139040
- Zoro # G116147979
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16 in-32
Thread Type
UN
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Pitch Diameter - No-Go Member
0.4216 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301139040
- Zoro #
- G116147979
- UPC #
- 662631307844
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- Taperlock 2B
- Handle Design
- Assembly
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Color
- Light Blue
- Thread Class
- 2B
- Tolerance Class
- X
- Hardness
- RC 70/72
Dimensions
- Thread Size
- 7/16 in-32
- Pitch Diameter - No-Go Member
- 0.4216 in
- Pitch Diameter - Go Member
- 0.4172 in
- Gauge Length - Go Member
- 3/4 in
- Gauge Length - No-Go Member
- 3/8 in
- Dimension Type
- Inch
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 7/16 in-32, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4172 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.