Zoro Homepage

Threaded Plug Gauge, #8-32, UNC

  • Mfr # 301117550

  • Zoro # G116147719


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Thread Type
UNC
Handle Design
Assembly
Dimension Type
Inch
Thread Class
3B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301117550
Zoro #
G116147719
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.1465 in
Gauge Length - No-Go Member
9/32 in
Pitch Diameter - Go Member
0.1437 in
Gauge Length - Go Member
13/32 in

Details

Item
Thread Plug Gauges
Thread Type
UNC
Handle Design
Assembly
Thread Class
3B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Thread Direction
Right Hand
Long Form Calibration Certificate
No
Included Handle
Taperlock 3B
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Handle Color
Blue
Hardness
RC 70/72
Gauge Type
Go/No-Go (Plus/Minus)
Tolerance Class
X

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #8-32, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1437 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.