Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, #8-36, UNF
- Mfr # 301118550
- Zoro # G716147744
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#8-36
Thread Type
UNF
Tolerance Class
X
Gauge Finish
Chrome Plated
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301118550
- Zoro #
- G716147744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-36
- Pitch Diameter - Go Member
- 0.146 in
- Gauge Length - Go Member
- 13/32 in
- Gauge Length - No-Go Member
- 9/32 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.1487 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNF
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Handle
- Taperlock 3B
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Certification
- Certificate of Accuracy
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #8-36, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.146 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.