Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 9/16"-12, UNC
- Mfr # 321143550
- Zoro # G716148093
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-12
Thread Type
UNC
Pitch Diameter - No-Go Member
0.6208 in
Handle Design
Assembly
Gauge Length - No-Go Member
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321143550
- Zoro #
- G716148093
- UPC #
- 662631408756
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-12
- Pitch Diameter - No-Go Member
- 0.6208 in
- Gauge Length - No-Go Member
- 1/2 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - Go Member
- 0.6167 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Handle Design
- Assembly
- Included Handle
- STI 3B
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Class
- 3B
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle STI 3B, Thread Class 3B, Thread Size 9/16 In.-12, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6167 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.